Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Mineral B Black Iron Crepe Pan 24cm
By De Buyer
Order Code:
ZT4862282S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/mineral-b-black-iron-crepe-pan-24cm/p/ZT4862282S
Add to quotation
View all Crockery
Description
Made from 100% natural mineral material with organic beeswax based protective finish.
Specifications
Specifications for Mineral B Black Iron Crepe Pan 24cm
Product Type
Crepe Pan
Size
24cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome