Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Mineral B Black Iron Non-Stick Frying Pan 20cm
By De Buyer
Order Code:
ZT4862358S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/mineral-b-black-iron-non-stick-frying-pan-20cm/p/ZT4862358S
Add to quotation
View all Crockery
Description
Made from 100% natural mineral material with organic beeswax based protective finish.
Specifications
Specifications for Mineral B Black Iron Non-Stick Frying Pan 20cm
Product Type
Non-Stick Frying Pan
Diameter
20cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome