Outdoor Blue Steel Round Frying Pan 32cm

Order Code: ZT4876026S

£62.99 Inc VAT (20%)

Currently unavailable

Description

Take your cooking to the next level with De Buyer's 320 (D) mm frying pan from the Outdoor range. The 2mm blue-tempered steel offers optimal heat distribution that's perfect for searing, browning and frying across all heat sources including open flame and BBQ. A riveted handle that features a storage hook at the end ensures stable handling and space-saving storage.

Specifications for Outdoor Blue Steel Round Frying Pan 32cm
  • Size
    32cm
  • Colour
    Blue
  • Diameter
    32cm
  • Thickness
    2mm
  • Product Type
    Frying Pan