Perforated Barbecue Wok 26 cm

Order Code: ZT4860002S

£55.99 Inc VAT (20%)


Description

This barbeque wok offers an alternative option for cooking outdoors on the grill, as we all look for something a bit different to conjure up al fresco food. Made from anodised aluminium with a stainless steel handle, it is scratch resistant as well as being resistant to high temperatures and conducts heat quickly and evenly. A flatter base than a conventional wok means a bigger area is in contact with the hot grill, but it still has sloping sides to stir and toss the food quickly and easily. The small holes in the wok allow the contents to char over coals and the smoke to pass through for a smoky flavour. It also means that if you are cooking a variety of food types together there is not the same build up of mixed juices and fats in the wok. This allows you to replicate authentic wok cooking, which is always done at high heat, on the grill, creating a combo of authentic stir fries with a barbeque sizzle, smell, and taste, making your food as diverse as it is delicious. It is fantastic for juicy tiger prawns, tender fish pieces, chunks of meat and poultry, vegetables, and many other smaller foods.

See full description
Specifications for Perforated Barbecue Wok 26 cm
  • Material
    Anodised Aluminium
  • Product Type
    Barbecue Wok
  • Diameter
    26cm
  • Handle Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome