Pure White Narrow Rim Plates 254mm (8)

Order Code: ZT4859565S

£69.99 Inc VAT (20%)


Description

Delivering superb practicality and reliability at a budget-friendly price, these 254 () mm Utopia Pure White plates are ideal for use in any bustling hotel, restaurant or pub. Microwave and dishwasher safe, these versatile plates are designed to meet the needs of any busy commercial kitchen. The plates are part of Utopia's Pure White collection - a range of fully vitrified, white porcelain developed in recognition of the market's need for an effective tableware collection. The range is accredited with British Hotelware Standard BS4034, demonstrating a high resistance to water absorption and improved levels of hygiene. Give your service a boost now with these plates from reputable tableware brand Utopia.

See full description
Specifications for Pure White Narrow Rim Plates 254mm (8)
  • Diameter
    254mm
  • Colour
    White
  • Material
    Porcelain
  • Product Type
    Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome