Pure White Stacking Cups 200ml (Pack of 24)

Order Code: ZT4859382S

£56.99 Inc VAT (20%)


Description

Combining style, durability and practicality, these 200ml stacking cups from Utopia are ideal for any busy hotel, restaurant, coffee shop or caf. Constructed from fully vitrified porcelain, these cups are highly chip, scratch and crack resistant, helping them retain their pristine appearance for a longer lifespan in your establishment. This also grants high resistance to water absorption for improved levels of hygiene. The range is accredited with British Hotelware Standard BS4034, offering peace of mind for your service. Fully microwave and dishwasher safe, the cups are designed to meet the needs of the most demanding catering environments. Developed in recognition of the market's need for an effective tableware collection, Pure White is Utopia's answer for your tableware needs.

See full description
Specifications for Pure White Stacking Cups 200ml (Pack of 24)
  • Colour
    White
  • Volume
    200ml
  • Pack Quantity
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome