Reusable Clarity Half Pint Hiball Tumbler 28cl 10oz Clear - Pack of 100

Order Code: ZT3288653S

£69.99 Inc VAT (20%)


Description

JanSan Reusable Clarity Half Pint Tumbler
Exceptional clear and durable plastic glasses ideal for use where safety and style are priority. Dishwasher safe up to 100 washes without showing signs of wear and tear. The material (Polystyrene) used is heat resistant up to 100°C and will resist acids, alcohols, fats, oils and salt solutions. CE marked 175ml to line. Polystyrene Drinkware provides a great alternative to glassware. Drink related violence is an ever growing area of concern for Police Forces and licensing authorities across the country. We have focused on providing a safer option but without compromising on quality or style.
- Height: 10cm (3.9") - Diameter: 7cm (2.7") - Capacity Mark: Marked 1/2 Pint to Brim- Capacity: 285ml/28.5cl/10oz- Suitable for outdoor use- Perfectly suited to use in commercial settings and catering venues- Rigid and reusable beer glass- Dishwasher safe up to 100 cycles

See full description
Specifications for Reusable Clarity Half Pint Hiball Tumbler 28cl 10oz Clear - Pack of 100
  • Product Type
    Hiball Tumbler
  • Pack Quantity
    100
  • Colour
    Transparent
  • Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome