Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Reversible Cast Iron Double Griddle Pan 26cm
By Vogue
Order Code:
ZT4876385S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 +
£33.83
6%
1
Add to basket
Get it in
20-30
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/reversible-cast-iron-double-griddle-pan-26cm/p/ZT4876385S
Add to quotation
View all Crockery
Description
Heavy Duty. Ribbed ironware leaves a seared finish.
Tags:
#BulkDiscount
Specifications
Specifications for Reversible Cast Iron Double Griddle Pan 26cm
Product Type
Double Griddle Pan
Material
Cast Iron
Size
26cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome