Round Clip Top Jar 3L (0025.494)

Order Code: ZT4069447S

£13.99 Inc VAT (20%)


Description

Kilner LARGE Branded 3 Litre Square Glass Clip Top Preservation Storage Jar. ROUND CLIP TOP JAR The Kilner Clip Top Jar is ideal for preserving healthy, homegrown foods, the contemporary round jar shape is space saving making it ideal for pantry storage, each jar embodies the traditional Kilner styling with the authentic embossed logo and contains a detailed instruction leaflet insideSIZE With a capacity of 3 Litre/3000 ml this jar is the ideal size for pickling large vegetables, preserving whole fruits and storing dry foods like flour, pasta and lentils, featuring a high-grade stainless steel clip system, engineered to create the ideal tension providing an airtight and secure sealDURABILITY Robust and durable for everyday use, each jar is made from high-quality sodalime glass with pristine clarity and consistent wall thickness ensuring no weak points, this Jar is suitable for use in the dishwasher, please do not pour boiling water directly into the jarSUSTAINABILITY This glass jar is ideal for storing/preserving and transporting food and drink, it is made from natural ingredients so no harmful chemicals or toxins can leak into the food, glass is BPA free and does not absorb odours, flavours or stains, not only is glass a healthier option, it is made to last and never for single use, Kilner continues to tackle plastic waste with our ethos of REUSE, REFILL, RECYCLETHE KILNER STORY The original Kilner Jar, invented by John Kilner and Co. in England is as much loved and successful now as it was over 180 years ago

See full description
Specifications for Round Clip Top Jar 3L (0025.494)
  • Colour
    Transparent
  • Material
    Glass
  • Type
    Kitchen Accessories
  • Style
    Square
  • Form
    Kilner Jar
  • Size
    3L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome