Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Stonecast Barley White Coupe Large Bowl - 31cm
By Churchill
Order Code:
ZT4798791S
Qty of 6 for
£134.34
Inc VAT (20%)
£22.39 each
£143.94
6.5% off
6
Add to basket
This product must be ordered in multiples of 6
Get it in
5-6
working days
Available
GBP
134.34
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/stonecast-barley-white-coupe-large-bowl-31cm/p/ZT4798791S
Add to quotation
View all Crockery
Description
Stonecast Barley White Coupe Large Bowl 31Cm
Tags:
#ReducedPrice
Specifications
Specifications for Stonecast Barley White Coupe Large Bowl - 31cm
Colour
Barley White
Size
31cm
Product Type
Coupe Large Bowl
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome