Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Stonecast Berry Red Coupe Large Bowl - 12"
By Churchill
Order Code:
ZT4798647S
Qty of 6 for
£143.94
Inc VAT (20%)
£23.99 each
6
Add to basket
This product must be ordered in multiples of 6
Get it in
5-6
working days
Available
GBP
143.94
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/stonecast-berry-red-coupe-large-bowl-12-inch/p/ZT4798647S
Add to quotation
View all Crockery
Description
Stonecast Berry Red Coupe Large Bowl 12"
Specifications
Specifications for Stonecast Berry Red Coupe Large Bowl - 12"
Product Type
Coupe Large Bowl
Size
12in
Colour
Berry Red