Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Stonecast Berry Red Lotus Plate - 9"
By Churchill
Order Code:
ZT4798754S
Qty of 12 for
£167.88
Inc VAT (20%)
£13.99 each
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
167.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/stonecast-berry-red-lotus-plate-9-inch/p/ZT4798754S
Add to quotation
View all Crockery
Description
Stonecast Berry Red Lotus Plate 9"
Specifications
Specifications for Stonecast Berry Red Lotus Plate - 9"
Size
9in
Product Type
Plate
Colour
Berry Red