Sure Grip Handle

Order Code: ZT1097318S

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

This stackable, polycarbonate mug features deep grooves allowing a comfortable grip in the hand and is anti-slip. It is suitable for all age groups, hot and cold liquids and the virtually spill-proof, patented valve in the lid prevents spillage. Only a small drop escapes before the vacuum seals off the main flow. The Sure Grip Mug has a spout, angled to facilitate easy use. Another feature of this cup is the inclusion of a 100ml and 200ml measure guide on the outside, this comes in useful when volumes of liquid need to be recorded. Microwave and dishwasher safe, available in many colours. The optional lid changes colour if the contents are in excess of 50 degreeC. in temperature. The optional handle is available. A useful straw clip is also available which eliminates the need to hold the straw when drinking.

See full description
Specifications for Sure Grip Handle
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome