Taste Square Bowls 100mm

Order Code: ZT4880652S

£72.99 Inc VAT (20%)


Description

Add style to casual dining with this 4" square bowl from the Taste collection. Suitable for signature dishes, sandwiches or shared platters, Taste crockery has a strong, alumina vitrified body, making it easily able to withstand the trials of daily use in the professional catering industry. Features such as a strong, durable glaze, thermal shock resistance and stain resistance also add to its durability.

See full description
Specifications for Taste Square Bowls 100mm
  • Product Type
    Bowl
  • Shape
    Square
  • Size
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome