Tea Cups Jang Design Cast Iron Set of 2in Black

Order Code: ZT2420164S

£25.99 Inc VAT (20%)


Description

Bredemeijer Tea Cups Jang Design Cast Iron Set of 2 in Black. Special Features...High Quality Cast Iron Body. Enamelled Interior. Studded body decorations. Matches the Jang Teapot & Jang Trivet. Volume Capacity 0.1L. . Beautiful Full Colour Gift Box. Set consisting of two cast iron tea cups perfectly matching the Jang teapot. The tea cups, with their studded structure, have an enamelled inner bowl.There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups!

See full description
Specifications for Tea Cups Jang Design Cast Iron Set of 2in Black
  • Product Type
    Tea Cups
  • Material
    Cast Iron
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome