Teapot Yantai Design Cast Iron 1.2L with Porcelain Lid in Red

Order Code: ZT2420530S

£72.99 Inc VAT (20%)


Description

Bredemeijer Teapot Yantai Design Cast Iron 1.2L with Porcelain Lid in Red. Special Features...High Quality Cast Iron Body. Enamelled Interior. Handle And Lid Knob Never Get Hot. Comes With Stainless Steel Filter. Large Volume Capacity 1.2L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. The stunning Yantai teapot combines cast iron with porcelain. The dark blue teapot is made from the highest grade cast-iron and has a beautifully enamelled interior. It includes a high grade stainless steel tea filter for loose tea. The lid is porcelain lid with a detailed flower motif. Matching porcelain teacups are available. It has a 1.2L (1200ml) capacity allowing you to serve up to 8 150ml teacups of tea. (note a Mug contains around 350ml, twice or more of a Teacup!). There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Yantai Design Cast Iron 1.2L with Porcelain Lid in Red
  • Size
    1.2L
  • Colour
    Red
  • Form
    Teapot
  • Material
    Porcelain
    Cast Iron
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome