Titan Teapots White 460ml (Pack of 6)

Order Code: ZT4851741S

£99.99 Inc VAT (20%)


Description

Brighten your table settings with the clean and fresh white colourway of these 460ml Utopia Titan teapots. Part of the Titan collection, these teapots have been created to offer practical and durable solutions without compromising on superb presentation. The clean and flawless design of the teapots will bring a sleek style to your table settings that is sure to impress guests. Featuring a fully vitrified porcelain construction, the teapots will stand up to the demands of your venue and retain their pristine appearance for years to come. Demonstrating a high resistance to water absorption, the teapots also benefit from improved levels of hygiene. Microwave and dishwasher safe, these teapots can meet the needs and demands of any busy hotel, caf or restaurant. Give your table settings a boost now with these teapots from well-respected brand Utopia.

See full description
Specifications for Titan Teapots White 460ml (Pack of 6)
  • Colour
    White
  • Product Type
    Teapots
  • Form
    Teapot
  • Pack Quantity
    6
  • Material
    Porcelain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome