Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Tradition Ceramic Coated Wok 30cm
By Matfer Bourgeat
Order Code:
ZT4856651S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/tradition-ceramic-coated-wok-30cm/p/ZT4856651S
Add to quotation
View all Crockery
Description
Multi-Layer non-Stick interior, 6 mm thickness
Specifications
Specifications for Tradition Ceramic Coated Wok 30cm
Diameter
30cm
Product Type
Wok
Thickness
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome