White Latte Mug 300ml

Order Code: ZT1730111S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.885%
10 +£5.5710%


Description

Orion White Latte Coffee Cups (300ml) - Tea Coffee Latte - Dishwasher and Microwave SafeThis porcelain Latte Tea and Coffee Mugs from Orion brings classic style and minimalist sophistication to any home, caf or restaurant crockery collection.Crafted from high quality porcelain, these pieces have been built to perfectly withstand the rigours of the modern home. Safe for use in both the microwave and dishwasher alike, the functionality of these cups expands far beyond your typical tea and coffee - why not jump on one of the hottest up-and-coming culinary trends and wow your guests with some decadent mug cakes?The clean white colour blends seamlessly into any style of decor, giving this set a universal appeal. Capacity: 300ml / 11fl.ozIdeal for Restaurants and HotelsDishwasher, Freezer, Microwave and Oven safeLatte Cappuccino Coffee White Mug 300ml Orion White Latte Mug 300ml Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for White Latte Mug 300ml
  • Type
    Cups & Glasses
  • Capacity
    300ml
  • Colour
    White
  • Form
    Mugs