Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
White Tea/Coffee Cup 160ml & Saucer 14cm
By Orion
Order Code:
ZT4945631S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/white-tea-coffee-cup-160ml-and-saucer-14cm/p/ZT4945631S
Add to quotation
View all Crockery
Description
Orion White Tea/Coffee Cup 160ml & Saucer.
Tags:
#BulkDiscount
Specifications
Specifications for White Tea/Coffee Cup 160ml & Saucer 14cm
Form
Cup & Saucer
Colour
White
Type
Cups & Glasses
Capacity
160ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome