Dinner Napkin 2 Ply 39cm Sand - 800xNapkins

Order Code: ZT3578886S

£79.99 Inc VAT (20%)


Description

"""Tork Dinner Napkins are a great choice for catering and hospitality use. With a high quality 2 ply construction and useful 39cm size, these napkins are the perfect disposable choice for restaurants and dining establishments.

Featuring a strong 2 ply construction, these dinner napkins do not rip or tear during reasonable use and offer a high quality feel.

Alongside their practical qualities, these Tork napkins are stylish and understated which ensures they enhance the tabletop rather than hinder it.

Tork are industry renowned for their high quality disposables and these napkins are no different. The excellent quality of these products have made them a favourite among catering businesses.


Key Features:

Tork Dinner Napkins- Sand
2 ply dinner napkins
Disposable
Various colours available
Quality napkins
4 fold
Dimensions 390 (W) x 390 (L) mm
By Tork- renowned disposables manufacturer
Perfect for restaurants and other dining establishments"""

See full description
Specifications for Dinner Napkin 2 Ply 39cm Sand - 800xNapkins
  • Colour
    Snd
  • Product Type
    Dinner Napkin
  • Size
    39cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome