Dinner Napkins 2-Ply 40cm Sunny Yellow 2000

Order Code: ZT2428468S

£89.99 Inc VAT (20%)


Description

Swantex Dinner Napkins 2ply 40cm is a fantastic yet versatile napkin, Swantex Dinner napkins compliment your tableware, providing simplistic yet versatile addition to your bar, restaurant or other catering establishment. Made in the UK, our 40cm 2 ply napkins are made from two layers of high quality tissue paper, carefully bonded together. Swantex Dinner Napkins 2ply 40cm also feature distinct embossing around the border of the napkin, adding a touch of elegance. This product is commonly referred to as a dinner napkin, perfect for restaurants. Product features: - 100% recyclable - Made in the UK - 2ply design - Low cost per unit - This product is 4-fold and measures 40cm x 40cm when opened up. Specification: - Material Paper - Ply: 2 Ply - Napkins: 2000 - Length: 400mm - Width: 400mm

See full description
Specifications for Dinner Napkins 2-Ply 40cm Sunny Yellow 2000
  • Product Type
    Napkins
  • Size
    40 x 40cm
  • Colour
    Yellow
  • Length
    400mm
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome