Gingham Tablecloth Red 1320 x 1320mm

Order Code: ZT4870575S

£27.99 Inc VAT (20%)


Description

Perfectly suited for use in any cafs or tea rooms, the 1320 (W) x 1320 (L) mm red and white gingham polyester tablecloth offers superb durability and functionality at an incredibly affordable price. Made from 100% polyester, the tablecloth is both exceptionally hardwearing and soft to the touch, guaranteeing a long-lasting life while giving your customers a more pleasant dining experience. And the heavyweight material also makes this table linen easy to wash and iron - helping you keep it in immaculate condition and ready for use at all times. Plus, hemmed edges and the traditional Gingham design also give your establishment a more sophisticated appearance.

See full description
Specifications for Gingham Tablecloth Red 1320 x 1320mm
  • Material
    100% Polyester
  • Colour
    Red and White
  • Form
    Tablecloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome