Gingham Tablecloth Red 890 x 890mm

Order Code: ZT4870593S

£14.99 Inc VAT (20%)


Description

Perfectly suited for use in any caf�s or tea rooms, the 890 (W) x 890 (L) mm red and white gingham polyester tablecloth offers superb durability and functionality. Made from 100% polyester, the tablecloth is both exceptionally hardwearing and soft to the touch, guaranteeing long-lasting use in even the most demanding of dining rooms. Hemmed edges and a traditional Gingham design also provide a sophisticated look that's sure to upgrade your table settings. And the heavyweight material also makes this table linen easy to wash and iron - helping you keep it in immaculate condition and ready for use at all times.

See full description
Specifications for Gingham Tablecloth Red 890 x 890mm
  • Form
    Tablecloth
  • Colour
    Red and White
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome