0
1
2

LinStyle Dinner Napkins 4 Fold White (Pack of 50) 478711

Order Code: ZT1553582S

£14.39 Inc VAT (20%)


Description

These quality, Tork LinStyle dinner napkins are ideal for restaurants and hospitality featuring the look and feel of luxury linen but are single use, so laundry services are not required. The durable non-woven fabric provides high strength and absorbency, as well as a high tear resistance. Each white, 1-ply napkin measures 390 x 390mm (unfolded). This pack contains 50 napkins.
Premium 1-Ply napkins with the look and feel of linen
Single use napkins to reduce laundry costs
Made from high strength, non-woven fabric
Size: 390 x 390mm (unfolded)
Colour: White
Pack of 50

See full description
Specifications for LinStyle Dinner Napkins 4 Fold White (Pack of 50) 478711
  • MFR Part No.
    SCA04735
  • Weight
    0.4351kg
  • Pack Quantity
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome