Swansoft Airlaid Dinner Napkins 40cm 8 Fold White 1000

Order Code: ZT2428591S

£139.99 Inc VAT (20%)


Description

Swansoft Airlaid Dinner Napkins 40cm 8 Fold is a sophisticated and stylish upgrade, with these black dinner napkins from Swantex, impress your restaurant patrons with the exceptional quality and elegance of 8 Fold napkins. Linen alternative. With a durable, 2-ply construction, these napkins are able to clear spillages or food debris without tearing providing you with premium table napkins that offer excellent cost-per-use. Product features: - Lightweight soft dinner napkins - Long lasting airlaid material made with an innovative process that uses air instead of water - 2-ply construction reduces the risk of tearing when clearing tables - Pre-folded design allows for use from straight out of the packet - These napkins are also fully recyclable - Perfect for dinners, events and banquets - Ideal for commercial and domestic use Specification: - Material Paper - Ply: 2 Ply - Napkins: 1000 - Length: 400mm - Width: 400mm

See full description
Specifications for Swansoft Airlaid Dinner Napkins 40cm 8 Fold White 1000
  • Colour
    White
  • Size
    40 x 40cm
  • Product Type
    Napkins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome