2-4 Place Settings Mini Portable Tabletop Dishwasher

Order Code: ZT4905888S

£279.99 Inc VAT (20%)


Description

Operate the dishwasher seamlessly with the included 5L water tank or connect it to a faucet for adaptable usage in any setting. Compliments any kitchen with the ability to fit into a variety of spaces and suit a range of styles. Our mini dishwasher features an LED display and touch screen controls, making it easy to use, read and clean. Includes five wash cycles with different wash times, ideal for all your dirty dishes, pans, pots and cutlery cleaning needs. The cycles include Standard, Rapid, Intensive, ECO & Fruit Cleaning. Simply load, select your cycle setting and let the machine do all the work, all with the low water consumption of only 5L. Perfect for caravans or small flats, this dishwasher's compact size means that space is no longer an issue. Fits standard 26cm plates.

See full description
Specifications for 2-4 Place Settings Mini Portable Tabletop Dishwasher
  • MFR Part No.
    DH224A
  • Energy Rating
    F
  • Weight
    13.5kg
  • Supply
    220-240V
  • Height
    46cm
  • Power
    950W
  • Width
    43cm
  • Depth
    42.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome