0
1
2

60cm Integrated Dishwasher 14 Place

Order Code: ZT1086227S

£449.99 Inc VAT (20%)


Description

60cm Integrated Dishwasher with 14 Place Settings
Number of Wash Programmes: 5
Salt Funnel
Rear foldable racks
Removable Cutlery basket
Height Adjustable Upper Basket
Type of Drying: Mini Active
Anti-Flood
Anti-Leak
Water Softness Adjustment
Salt & Rinse Aid Warning
Product Dimensions (mm) H815 x W598 x D550

See full description
Specifications for 60cm Integrated Dishwasher 14 Place
  • Height
    815mm
  • Width
    598mm
  • Product Type
    Integrated Dishwasher
  • Depth
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome