Digital Countertop Glasswasher 350mm Basket 2.9kW

Order Code: ZT4858334S

£1,999.99 Inc VAT (20%)


Description

Quickly turn around your glassware with the compact Buffalo digital countertop glasswasher. Designed for everyday user-friendly operation and speed, the glasswasher features a simple digital control panel which makes it easy to choose one of three effective washing programmes. With a compact 425mm machine width, the Buffalo countertop glasswasher can fit into smaller countertop spaces, giving you the ability to quickly wash glassware in areas where larger machines might not fit. The size doesn't impact washing performance though - the detergent dispenser and rinse aid pumps ensure glasses are effectively cleaned and ready to use again quickly. This compact glasswasher can clean operate at up to 30 cycles per hour on the fastest cycle. The machine itself is easy to clean too, with strong stainless steel construction and its simple wipe-clean digital panel. A superb solution for smaller back bar areas. Please note: if used in a medium to hard water area, a water softener may be required (sold separately) .

See full description
Specifications for Digital Countertop Glasswasher 350mm Basket 2.9kW
  • Basket Size
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome