Digital Pass Through Dishwasher with Drain Pump 6.6kW Single Phase

Order Code: ZT4858311S

£3,999.99 Inc VAT (20%)


Description

Save time and energy when washing large volumes of crockery, cookware, utensils and cutlery with the single phase Buffalo digital pass-through dishwasher. Designed for user-friendly operation and effective washing results, the Buffalo dishwasher includes five selectable wash programs with allow the flexibility for you to wash just as you need - want a faster wash? No problem. Need a more intensive clean? The built-in detergent dispenser and rinse booster pumps deliver effective washing of pans with even burnt-on food. With its high capacity 500mm baskets, the pass-through dishwasher provides plenty of room for large loads. It's fast too - able to operate at up to 69 cycles per hour on the fastest cycle, you can quickly turn around dishes when demand is high. The machine itself is easy to clean too, with strong stainless steel construction and its simple wipe-clean digital panel. Please note: if used in a medium to hard water area, a water softener may be required (sold separately) For best performance, this washer should be connected to a hot water feed.

See full description
Specifications for Digital Pass Through Dishwasher with Drain Pump 6.6kW Single Phase
  • Material
    Stainless Steel
  • Basket Size
    500mm
  • Product Type
    Dishwasher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome