Digital Undercounter Dishwasher with Drain Pump 500mm Basket 5.4kW

Order Code: ZT4856687S

£3,099.99 Inc VAT (20%)


Description

Powerful and reliable, the Buffalo digital undercounter dishwasher is a fantastic solution for cutting your cleaning times. Ideal for washing utensils, crockery, cookware and cutlery, the Buffalo dishwasher provides effective cleaning and rapid washing, making it an essential addition to the busy commercial kitchen. With a generous 500x500mm washing basket and the choice of five wash programmes, the Buffalo dishwasher gives you the flexibility to wash just as you need - want a faster wash? No problem. Need a more intensive clean? The built-in detergent dispenser and rinse booster pumps deliver effective washing of pans with even burnt-on food. It's fast too - able to operate at up to 35 cycles per hour on the fastest cycle, you can quickly turn around dishes when demand is high. The machine itself is also easy to clean, with strong stainless steel construction and its simple wipe-clean digital panel. Please note: if used in a medium to hard water area, a water softener may be required (sold separately) .

See full description
Specifications for Digital Undercounter Dishwasher with Drain Pump 500mm Basket 5.4kW
  • Basket Size
    500x500mm
  • Type
    Undercounter Dishwasher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome