Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Dishwashers
Slimline Freestanding Dishwasher 45cm Wide 10 Place Settings - Black
By Baridi
Order Code:
ZT4975811S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/dishwashers/slimline-freestanding-dishwasher-45cm-wide-10-place-settings-black/p/ZT4975811S
Add to quotation
View all Dishwashers
Description
Baridi Slimline Freestanding Dishwasher 45cm Wide 10 Place Settings - Black DH267
Specifications
Specifications for Slimline Freestanding Dishwasher 45cm Wide 10 Place Settings - Black
Weight
35.5kg
MFR Part No.
DH267
Colour
Black
Energy Rating
D
Type
Freestanding
Width
44.5cm
Height
84.5cm
Depth
60cm
Supply
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome