Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Dishwashers
Steel Dish Drainer 43 x 31 x 9.5cm
By SupaHome
Order Code:
ZT4964660S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/dishwashers/steel-dish-drainer-43-x-31-x-9-5cm/p/ZT4964660S
Add to quotation
View all Dishwashers
Description
SupaHome Steel Dish Drainer 43 x 31 x 9.5cm 2 Year Guarantee Picture for illustration purposes
Tags:
#BulkDiscount
Specifications
Specifications for Steel Dish Drainer 43 x 31 x 9.5cm
Material
Steel
Product Type
Dish Drainer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome