0
1
2
3

Tabletop Dishwasher Mini Countertop Dishwasher with 4 Place Settings 6 Programmes

Order Code: ZT4184606S

£229.99 Inc VAT (20%)


Description

Compact, 4 place settings: This small dishwasher, measuring just 45 x 44 x 45.8cm, holds 4 full place settings, easily satisfy daily needs for a family of 3-4 and is great for small apartments, dorms, boats and RVs.Five wash programs: Portable dishwasher has intensive wash (99min) , ECO wash (139min) , normal wash (79min) , rapid wash (29min) and fruit wash (18min) , with additional and automatic dry cycle.Dry and safe storage: Tabletop dishwasher also has 90-minute drying cycle and one-week storage mode. Eliminates odours and ensures dishes remain clean and dry for an extended period.Manual, no installation design: Easily add water to the 6L built-in tank manually when a suitable water supply is not available. Alternatively, connect it directly to a tap using the included water inlet hose for added convenience.Efficient cleaning: The counter top dishwasher's rotating spray arm cleans dishes thoroughly, dissolving grease stains and reducing water consumption by 80% compared to manual washing. It's a great addition to any household.

See full description
Specifications for Tabletop Dishwasher Mini Countertop Dishwasher with 4 Place Settings 6 Programmes
  • Product Type
    Tabletop Dishwasher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome