Undercounter Glasswasher with Drain Pump 500x500mm Baskets

Order Code: ZT4858956S

£2,499.99 Inc VAT (20%)


Description

Why wash by hand when you can clean all your glassware quickly and effectively with the G50 Buffalo commercial glasswasher? Ideal for washing tumblers, pint glasses, wine glasses and more, the Buffalo makes it easy to get glassware consistently sparkling clean in just two minutes. Designed for simplicity, efficiency and performance, the Buffalo G50 glasswasher uses just 2. 5 litres of water per wash, giving you rapid results whilst reducing running costs at the same time. With two 500x500mm stackable baskets supplied as standard, you can easily clean glassware in one basket, whilst quickly filling up the other basket ready for the next load. The simple button layout allows you to quickly start your chosen cycle without the need for lengthy pre-programming, whilst the built-in chemical dosing pump ensures just the right amount of detergent is used - effectively cleaning the glassware with little residue. And thanks to the built-in drain pump, it's easy to install where it's most needed - essential for business efficiency. This glasswasher delivers a rinse temperature of 70C, a temperature that won't be reached when handwashing. As such, cleaning your equipment with this commercial glasswasher is the only way to guarantee effective sanitation when washing - ensuring staff and customers are protected against transferrable viruses. Once cleaned, we recommend storing your equipment in the wash basket to reduce contact and handling. If this machine is used in a medium or hard water area, an external water softener is required (sold separately)

See full description
Specifications for Undercounter Glasswasher with Drain Pump 500x500mm Baskets
  • Product Type
    Undercounter Glasswasher
  • Basket Size
    500x500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome