4oz Water Drinking Cone Cup White (Pack of 5000) ACPACC04

Order Code: ZT1542426S

£109.99 Inc VAT (20%)


Description

Suitable for water and other cold drinks, these cone shaped cups are designed to be space saving and reduce waste in your canteen, reception area or shared kitchen. Each paper cup has a 67.4mm diameter with a rolled rim for additional strength and a height of 88.6mm. Keep next to your watercooler to keep employees, customers and visitors hydrated and refreshed. Each cup has a 4oz or 12cl capacity. This bulk pack contains 5,000 white cups, ideal for caterers and shared kitchens.
Cone shaped drinking cups
Suitable for water and other cold drinks
Great for canteens reception areas or shared kitchens
Rolled rim for additional strength
Diameter: 67.4mm
Height: 88.6mm
Capacity: 4oz (12cl)
Colour: white
Pack of 5000

See full description
Specifications for 4oz Water Drinking Cone Cup White (Pack of 5000) ACPACC04
  • Pack Quantity
    5000
  • MFR Part No.
    CPD40115

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome