Bare Eco-forward Treated Paper Cone Water 4oz 5000 Cups

Order Code: ZT2620582S

£92.99 Inc VAT (20%)


Description

Bare Eco-Forward Treated Paper Cone Water are Ideal Single-Use Product That's Good For Sanitation And Is Eco-Forward. Dart is committed to making a positive difference to the environment and offers a full portfolio of Eco-Forwardproducts with various environmental attributes. Cone cups help keep things tidy around the water cooler because they cannot be set down and left behind.Sustainable Features:- Made with 76% renewable resources- CMA/Cedar Grove compost facility accepted- Compostable in a commercial composting facility which may not exist in your community. Not suitable for backyard composting.- Meets the ASTM standard D6868 for compostability- We source fibers certified under the SFIchain of custodySpecification:- Stock Number: 4BR-2050- Description: 4 oz Paper Cone Cup - White, Plastic Sleeved- Diameter of Top (in): 2.7- Height (in): 3.3- Practical Fill (oz.): 4- Flush Fill (oz.): 3.3- Special Features: Eco-Forward- Material: Treated Paper

See full description
Specifications for Bare Eco-forward Treated Paper Cone Water 4oz 5000 Cups
  • Material
    Paper
  • Size
    120ml/4oz
  • Product Type
    Cold Cups & Lids
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome