Biodegradable Plastic Cups 7oz, Pack of 100 BC7-WH

Order Code: ZT1553549S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.125%
10 +£6.7410%


Description

Ideal for those who want to do their bit for the environment, these 7oz Seco cups are fully recyclable. Suitable for hot and cold drinks, they are made from 60% recycled material, are vegan-friendly and acid-free and even come in eco-friendly packaging.
100% recyclable
Made of 60% recycled material
Vegan-friendly
Acid-free
For use with hot and cold drinks
Not suitable for vending
7oz or 20cl
Colour: White
Pack of 100

See full description
Specifications for Biodegradable Plastic Cups 7oz, Pack of 100 BC7-WH
  • Pack Quantity
    100
  • MFR Part No.
    SS21927

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome