Clear Plastic Disposable 7oz Water Cups, Pack of 100 510042

Order Code: ZT1541678S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These handy 7oz clear plastic disposable cups are convenient and great to have on hand for parties, buffets, picnics or in the office. The disposable cups save on washing up, and can be discarded easily, making them ideal for large functions or frequent use. The strong plastic has a ridged edge for easy grip and a smooth, curved rim for increased safety. Suitable for cold drinks only, the cups offer fantastic value for money.
Convenient and disposable cups
Great for parties, buffets and picnics
Ideal for office functions, events and conferences
For cold drink use only
Handy, lightweight and excellent value for money
Pack of 100

See full description
Specifications for Clear Plastic Disposable 7oz Water Cups, Pack of 100 510042
  • Pack Quantity
    100
  • MFR Part No.
    CPD00808
  • Colour
    Transparent
  • Type
    Disposable
  • Capacity
    7oz
  • Suitable For
    Cold Drinks
  • Material
    Plastic