Compostable Bagasse Coffee Cup Lids 225ml/8oz (000)

Order Code: ZT4865011S

£69.99 Inc VAT (20%)


Description

Do that little bit more for the planet by switching to these Fiesta Green 8oz bagasse lids. Because they're made from recycled, waste sugarcane, these bagasse lids can be commercially composted within 12 weeks after use. This will help you and your customers to divert waste away from landfill, instead turning the lids into nutrient-rich compost that's used to grow more plants. And they're practical too! Designed to provide a snug fit around the top of your disposable hot cups, the lids are highly effective at locking in heat - keeping your food and drink-to-go at the perfect serving temperature for longer. Plus, supplied in a pack of 1000, the lids have an excellent cost-per-use too!

See full description
Specifications for Compostable Bagasse Coffee Cup Lids 225ml/8oz (000)
  • Size
    8oz
  • Product Type
    Coffee Cup Lids
  • Pack Quantity
    1000
  • Material
    Bagasse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome