Compostable Lids White Fits 4oz Hot Cups - Pack of 1000

Order Code: ZT4171761S

£61.99 Inc VAT (20%)


Description

JanSan Compostable Lids White Fits 4oz Hot Cups, is an eco domed lid for a variety of 62mm hot cups.From hot chocolate and coffee to tea and warm cider, this lid is perfect for all of the to-go beverage offerings in your convenience store, concession stand, snack shack, take-out operation, or other establishment! It is designed to fit select JanSan Compostable Lids White Fits 4oz Hot Cups.JanSan Compostable Lids White Fits 4oz Hot Cups Features: ∑Fits select 4 oz. tall cups ∑Great for travel or to-go drinks ∑Sipping hole accepts stirrers and straws ∑Versatile black color with a printed hot beverage warning ∑Tiny air hole provides improved flow ∑A lid for hot coffees or teas to go. ∑Point 'seam here' to inner cup seam. ∑Sustainable board with a plant-based PLA lining. ∑Commercially compostable where accepted.JanSan Compostable Lids White Fits 4oz Hot Cups Dimensions: ∑Top diameter: 62mm ∑Height: 10mm

See full description
Specifications for Compostable Lids White Fits 4oz Hot Cups - Pack of 1000
  • Colour
    White
  • Product Type
    Compostable Lids
  • Pack Quantity
    1000
  • Height
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome