Douwe Egbert Pure Latte 12oz on The Go 10-Cups

Order Code: ZT4945590S

£7.99 Inc VAT (0%)


Description

Douwe Egbert Pure Latte 12oz On The Go (10-300 Cups)

A rich freeze dried coffee with an enticing aroma, infused with a creamy Latte milk, mmmm..Just Gorgeous.

75% of beans sourced for the Kenco freeze-dried coffee range come from Rainforest Alliance Certified farms. Ideal for free pour or to use in Nescafe & Go Machines.



Number of Units per Sleeve - 10 . Case Size: 15 x 10 cups

12oz Individual Cups.

See full description
Specifications for Douwe Egbert Pure Latte 12oz on The Go 10-Cups
  • Coffee Type
    Latte
  • Coffee Style
    Instant Coffee
  • Drink Type
    Coffee
  • Pack Type
    Cups
  • Type
    Hot Drinks
  • Pack Quantity
    10 Cups

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome