Green Leaf Cold Paper Cups 96 Series 22oz 625ml 1000 Cups

Order Code: ZT2620177S

£149.99 Inc VAT (20%)


Description

Vegware Green Leaf Cold Paper Cups 96 Series 22oz 625ml, 96-Series Plant-based paper cold drink cups. Great for cold drinks - juice, soda, beer, cocktails, or water. Sustainable board, lined on both sides with plant-based PLA. Crisp white with Vegware’s Green Leaf pattern. Fits Vegware's 96-Series cold cup lids.
Commercially compostable where accepted.
Product Spec - Case count 1000 - Items per pack 50 - Packs per case 20 - Case dimensions: Length: 490mm, Width: 395mm, Depth: 555mm, Volume: 0.107m3 - Pallet count UK: 12 cases, EU: 12 cases - EAN number 5056156909105 - Weight Gross weight: 14.900kg, Net weight: 13.800kg, Outer packing weight: 1.000kg, Inner packing weight: 0.100kg, Pack weight, Packs weight: 0.690kg

See full description
Specifications for Green Leaf Cold Paper Cups 96 Series 22oz 625ml 1000 Cups
  • Material
    Paper/PLA
  • Size
    625ml / 22oz
  • Colour
    White
  • Product Type
    Cold Cups & Lids

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome