Hot Cup White Double Wall 16oz 89-Series (Pack of 400)

Order Code: ZT4858943S

£82.99 Inc VAT (20%)

Currently unavailable

Description

Add a sustainable touch to your hot drinks service with this pack of Vegware 89-Series compostable, double-wall coffee cups. Because they're made with paper and plant-based PLA, these coffee cups can be commercially composted within 12 weeks after use. This will help you and your customers to send less waste to landfill, instead turning the cups into nutrient-rich compost that's used to grow more plants. These renewable, sustainably sourced paper and PLA materials also make the cups far kinder to Earth and its natural resources. So even if you can't send these coffee cups to industrial composting centres, they'll still help to improve your green footprint. But that's not all. The double-wall design gives the cups great thermal properties - keeping your customers' hand cool and drinks hotter for longer without the need for a cup sleeve. Supplied in a pack of 400, the cups are made for use with the Vegware 89-Series compostable lid range; available in CPLA (GH023), Paper (CF887) or new Moulded Fibre (DX580) .

See full description
Specifications for Hot Cup White Double Wall 16oz 89-Series (Pack of 400)
  • Capacity
    16oz
  • Colour
    White
  • Pack Quantity
    400
  • Material
    Paper