Leafware Black Ripple Double Wall Hot Cups 12oz 355ml 500 Cups

Order Code: ZT2429195S

£79.99 Inc VAT (20%)


Description

Leafware Black Ripple Double Wall Hot Cups 12oz 355ml are an eco double wall hot cup. Fits 12/16oz 89/90mm lids. For coffee, tea and all hot drinks, or soup to go. Also ideal portion control for chips or fried treats. Sustainable board with a plant-based PLA lining. Black ripple effect, with Leafware messaging in white. Messaging also included inside the cup to aid awareness in disposal. Commercially compostable where accepted.
Product dimensions
Top diameter: 90mm Bottom diameter: 60mm Height: 111mm

See full description
Specifications for Leafware Black Ripple Double Wall Hot Cups 12oz 355ml 500 Cups
  • Material
    Paper/PLA
  • Size
    355ml / 12oz
  • Colour
    Black
  • Product Type
    Hot Cups & Lids

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome