Nescafe & Go Gold Blend White Cups (Sleeve of 8)

Order Code: ZT2441218S

£8.99 Inc VAT (0%)


Description

Nescafe & Go Gold Blend White Cups (Sleeve of 8)
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Nescafe & Go Gold Blend White Cups (Sleeve of 8)
  • Pack Quantity
    7.2g
  • Type
    Hot Drinks
  • Dimensions (W x D x H)
    90x90x111mm
  • Drink Type
    Coffee
  • Decaffeinated
    No
  • Pack Type
    Vending Refill
  • Weight
    35.04g
  • Coffee Type
    White Coffee
  • Coffee Style
    Instant Coffee
  • Environment Support
    100% sustainably sourced beans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome