0
1

Plastic Disposable Cups 7oz White (Pack of 2000) DVPPWHCU02000

Order Code: ZT1552477S

£37.99 Inc VAT (20%)

Currently unavailable

Description

These economical disposable drinking cups are ideal for serving cold drinks to customers or employees in any office or business setting. This pack of 2000 cups provides good value and convenience in disposal. These cups are suitable for cold drinks and are not for use with vending machines or boiling water.
7oz drinking cup
Ideal for cold drinks
Not suitable for use in vending machines or with boiling water
Colour: White
Pack of 2000

See full description
Specifications for Plastic Disposable Cups 7oz White (Pack of 2000) DVPPWHCU02000
  • Pack Quantity
    2000
  • MFR Part No.
    NP05625
  • Material
    Plastic
  • Product Type
    Disposable Cups
  • Colour
    White
  • Capacity
    200ml