Solo LB3101 Liftback n Lock Tab Lids offers a lid featuring a scored tab that is pushed back and locked into place for use. Specification:- Company:Solo- Stock Number:LB3101-00007- Color/Print:White- Description:White, Liftback 'n' Lock- Height (in):0.3- Special Features:Liftback and lock tab,Sip Hole- Material:PS - Polystyrene