ValueX Water Cones 4oz (Pack 5000)

Order Code: ZT1204563S

£89.99 Inc VAT (20%)


Description

ValueX Water Cones 4oz (Pack 5000) Suitable for water and other cold drinks, these cone shaped cups are designed to be space saving and reduce waste in your canteen, reception area or shared kitchen. Each paper cup has a 67.4mm diameter with a rolled rim for additional strength and a height of 88.6mm. Keep next to your watercooler to keep employees, customers and visitors hydrated and refreshed. Each cup has a 4oz or 12cl capacity.

See full description
Specifications for ValueX Water Cones 4oz (Pack 5000)
  • Colour
    White
  • Type
    Cups & Glasses
  • Material
    Paper
  • Capacity
    4OZ
  • Form
    Drinking Cup
  • Suitable For Hot Drinks
    No
  • Environment Support
    100% Biodegradable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome