Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Cups & Lids
ValX 7oz Single Wall Paper Cup PK1000
By Valuex
Order Code:
ZT3522819S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-cups-and-lids/valx-7oz-single-wall-paper-cup-pk1000/p/ZT3522819S
Add to quotation
View all Disposable Cups & Lids
Description
ValueX 7oz Single Wall White Paper Cup (Pack 1000) 0305291
Specifications
Specifications for ValX 7oz Single Wall Paper Cup PK1000
Product Type
Cups & Glasses
Colour
White
Material
Paper
Suitable For Hot Drinks
Yes
Capacity
7oz
Form
Drinking Cup
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome